3/4 in. Shank with Flange

Part #ZG63247  |  Item #2847658  |  Manufacturer Part #G63247

$39.97 EACH

End Connections:

Male

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Provides a secure installation
  • Robust solution for replacement or repair
  • Ideal for commercial applications

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connections: Male

Faucet Connection Size: 3/4 in

Faucet Part Type: Repair Kit

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 7 in

IAPMO Listed: No

Length: 10 in

Material: Brass

NSF Certified: No

Origin: Global

Overall Length: 10 in

Overall Width: 6 in

Weight: 1

Width: 6 in