4-3/8 in. Downspout Nozzle with Flange Ring

Part #ZZANB1994NH  |  Item #4304852  |  Manufacturer Part #ZANB199-4NH

Height:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Application: [Commercial, Roof, Drainage]

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

End Connection 1: [No Hub, Threaded]

Height: 6-3/4 in

Length: 4-1/2 in

Material: Bronze

Width: 4-1/2 in