4 in. Cast Iron Roof Drain

You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1504NL
  • Item #1361188
  • Manufacturer Part #Z150-4NL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rotatable frame ideal for use with paver systems
  • Heel-proof grate
  • 14" square prom-deck drain
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial, Patio
Construction:
Non-Membrane
Depth:
15 in
Drain Base Height:
4-9/16 in
Drain Base Material:
Cast Iron
Drain Opening:
4 in
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Faucet Material:
Metal
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
6-9/16 in
IAPMO Listed -:
No
Length:
15 in
Material:
Cast Iron
Origin:
Global
Sink Material:
Cast Iron
Size:
14 in
Weight:
53 lb
Width:
15 in