4 in. Inside Caulk Plastic Cleanout
4 in. Inside Caulk Plastic Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- 2,000-lb load safe live load rating
- Clean out ships as a complete and assembled system
- 1-year limited warranty
- Optional vandal proof screws available for added security
- Optional stainless-steel carpet marker available for easy accessibility
- Design accommodates new construction and retrofit applications
- Intuitive and flexible installation saving time and money
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty
- Color Finish Name:
- Polished Nickel Bronze
- Cover Color Finish:
- Polished Nickel Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Depth:
- 5 in
- Drain Base Height:
- 3-7/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-3/16 in
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/16 in
- Length:
- 5 in
- MA Approved -:
- Yes
- Material:
- Plastic, Nickel Bronze
- Origin:
- Global
- Outlet Type:
- Inside Caulk
- Overall Length:
- 5 in
- Overall Width:
- 5 in
- Plug Diameter:
- 5 in
- Plug Included:
- Yes
- Sink Material:
- Plastic
- Size:
- 4 in
- Weight:
- 2.85 lb
- Width:
- 5 in
- cUPC Certified:
- Yes