4 in. No Hub Cast Iron Cleanout
4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-coated cast iron body
- Adjustable type, extra heavy-duty cleanout
- Round top recessed for 1/8" tile
Specifications
- ASME:
- ASME A112.36.2M-91
- Adjustable:
- Yes
- Application:
- Retail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Depth:
- 5-1/8 in
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-3/4 in
- End Connection 1:
- No Hub
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- Material:
- Cast Iron, Plastic, Nickel Bronze
- Origin:
- Domestic
- Outlet Type:
- No Hub
- Overall Length:
- 5-1/8 in
- Overall Width:
- 5-1/8 in
- Plug Diameter:
- 5-1/8 in
- Plug Included:
- No
- Sink Material:
- Cast Iron
- Weight:
- 1.3 lb
- Width:
- 5-1/8 in