4 in. No Hub Cast Iron Floor Drain
4 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Dura-coated cast iron body
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- IAPMO Listed -:
- Yes
- Outlet Type:
- No Hub