4 in. No-Hub End Outlet
4 in. No-Hub End Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zurn 4" No-Hub End Outlet for Zurn Z886 Trench Drains
Specifications
- ASTM:
- ASTM A-536-84 Grade 80-55-06
- Drain Base Material:
- Ductile Iron
- Drain Opening:
- 4 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material Type:
- HDPE