4 in. Push On Cast Iron Cleanout

You last purchased this on
 
Zurn

4 in. Push On Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NL5BZ1
  • Item #7576456
  • Manufacturer Part #ZN1400-4NL-5BZ1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Gas and Water Tight ABS Tapered plug and top Assembly
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Available in Cast Iron or Plastic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Coating:
Dura-coated
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Bronze
Cover Material:
Nickel Bronze
Cover Shape:
Round
Depth:
5-41/50 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Faucet Material:
Bronze
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
6-1/2 in
IAPMO Listed -:
No
Length:
5-41/50 in
Material:
Nickel Bronze, Cast Iron
Origin:
Global
Outlet Type:
Push On
Overall Length:
5-41/50 in
Overall Width:
5-41/50 in
Plug Diameter:
6-8/32 in
Plug Included:
No
Sink Material:
Nickel
Size:
4 in
Weight:
13.12 lb
Width:
5-41/50 in