• Cart

DESCRIPTION

  • Accommodates 4" pipe size
  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior, 12-1/2" square N.B. frame, and full grate with 1/2" openings
  • Neo-loc outlet
  • Rounded body prevents bacteria buildup

Zurn 4 in. Receptor in White

ZZN19004NL

Color Finish

White

SPECIFICATIONS

Application
Commercial, Drainage
Color Finish
White
Color Finish Category
Whites
End Connection 1
Neo Loc
Length
12 in
Material
Cast Iron, Nickel Bronze, Plastic, Rubber
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now