4 in. Right Hand Single Horizontal Carrier
4 in. Right Hand Single Horizontal Carrier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable, horizontal, water closet carrier
- Load capacity of 300 pounds
- Horizontal, siphon jet
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Coating:
- Dura-coated
- Depth:
- 14 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 17 in
- Installation Type:
- Horizontal Mount
- Length:
- 14 in
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Closet Carrier, Siphon Jet
- Sink Material:
- Cast Iron
- Weight:
- 67 lb
- Width:
- 14 in