4 in x 1/2 in. x 4-3/4 in. Trap Primer Adapter
4 in x 1/2 in. x 4-3/4 in. Trap Primer Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" female thread side inlet trap primer connection
- Dura-Coated Cast Iron Body
- Dura-Coated cast iron body
Specifications
- Depth:
- 4-1/4 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 4 in x 1-1/2 in
- Height:
- 6 in
- Length:
- 4-1/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Adapter
- Sink Material:
- Cast Iron
- Weight:
- 6 lb
- Width:
- 4-1/4 in