This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1874IP
  • Item #7959974
  • Manufacturer Part #Z187-4IP
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1874IP
  • Item #7959974
  • Manufacturer Part #Z187-4IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Aluminum
End Connection 1:
Threaded
Fits Pipe Size:
4 in
IAPMO Listed:
No
Length:
9-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240070028
Width:
7-1/2 in