This product requires certification to purchase.

4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout - Made in the USA

Zurn

4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout - Made in the USA

  • Fast #
  • Part #ZZN14004NHUSA
  • Item #7959803
  • Manufacturer Part #ZN1400-4NH-USA
5 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout - Made in the USA

  • Fast #
  • Part #ZZN14004NHUSA
  • Item #7959803
  • Manufacturer Part #ZN1400-4NH-USA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
7-22/25 in
Length
5-13/100 in
Characteristics & Features
Adjustable
Yes
Cover Color Finish
Nickel Bronze
Cover Material
Nickel Bronze
Cover Shape
Round
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZZN14004NHUSA
UPC
670240989801