This product requires certification to purchase.

4 in. PVC Medium-Duty Cast Iron Floor Drain

Zurn

4 in. PVC Medium-Duty Cast Iron Floor Drain

  • Fast #
  • Part #ZFD2220PV4
  • Item #7576051
  • Manufacturer Part #FD2220-PV4
4.8 out of 5 Customer Rating
Brand image
Zurn

4 in. PVC Medium-Duty Cast Iron Floor Drain

  • Fast #
  • Part #ZFD2220PV4
  • Item #7576051
  • Manufacturer Part #FD2220-PV4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Recommended for light vehicle traffic and residential applications
  • Metal threaded inserts, for long-lasting, stainless steel securing screws
  • Includes PVC hub body, cast iron frame and grate
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Outlet Type
Hub
Warranty & Product Information
Type
ZFD2220PV4
UPC
670240465138