Zurn 40 in. Stainless Steel Grate ZZ886FS

DESCRIPTION

  • Stainless steel construction provides hygiene, easy maintenance, and resistance to heat and harsh chemicals.
  • 40" long X 5 3/8" wide
  • Class A DIN - light duty
  • ADA compliance

Zurn 40 in. Stainless Steel Grate

ZZ886FS

Manufacturer Part #: P6-FS

Color/Finish

Stainless Steel

SPECIFICATIONS

ASTM Specifications
ASTM A-240 Type 304
Drain Component Type
Grate
IAPMO Listed
No
NSF Certified
No
Width
5-3/8 in

Print