5-5/16 in. Downspout Nozzle

Part #ZZARB1995NH  |  Item #4487624  |  Manufacturer Part #ZARB199-5NH

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Color Finish: Plain Bronze

Color Finish Category: Bronze Tones

Depth: 5-15/32 in

End Connection 1: [No Hub, Threaded]

Fits Pipe Size: 5 in

Height: 5-5/16 in

Material: Bronze