5 in. Bronze Rough Downspout Nozzle

Part #ZZARB1995IP  |  Item #1597164  |  Manufacturer Part #ZARB199-5IP

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Application: [Commercial, Roof, Drainage]

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: Threaded

Fits Pipe Size: 5 in

Height: 7-3/4 in

Length: 5 in

Material: Bronze

Width: 5 in