5 in. Round Strainer with Dome Nickel Bronze
5 in. Round Strainer with Dome Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Designed for use with the versatile Z415 drainage system
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel Bronze
- Depth:
- 5 in
- Drain Component Type:
- Grate
- End Connection 1:
- NPSM
- Faucet Material:
- Bronze
- Grate Style:
- Round
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Nickel Bronze
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 5 in
- Trim Ring:
- No
- Weight:
- 2 lb
- Width:
- 5 in