50 in. 304SS Stainless Steel Linear Shower Drain
50 in. 304SS Stainless Steel Linear Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vertical adjustable support legs secure drain in place during installation
- Adjustable, secured leveling frame with built-in tilt edge
- Stainless steel construction holds up to years of use and ensures sanitation
- 1-year limited warranty
- No-hub center outlet
- ADA Compliant
- Multiple run applications are available
- Light-duty, slotted heel-proof grate works for a variety of applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- IAPMO
- Depth:
- 50 in
- Drain Base Height:
- 3-5/32 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-15/32 in
- Height:
- 3-5/32 in
- IAPMO Listed -:
- No
- Length:
- 50 in
- MA Approved -:
- Yes
- Origin:
- Global
- Weight:
- 8.4 lb
- Width:
- 4-15/32 in
- cUPC Certified:
- Yes