• Cart

DESCRIPTION

Zurn 6-11/16 in. Cast Iron No-Hub Floor Drain with Round Strainer

ZZN415NH5BZP

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Base Height
7 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
3 in
GSA Approved
No
Height
7 in
IAPMO Listed
No
Length
8-1/2 in
Material
Cast Iron
NSF Certified
No
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY