6 in. Cast Iron Grate for Drain
6 in. Cast Iron Grate for Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z664
- Depth:
- 11 in
- Drain Base Height:
- 1 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-1/2 in
- Fits Pipe Size:
- 6 in
- Grate Color Finish:
- Blue
- Height:
- 11/25 in
- Length:
- 11 in
- Origin:
- Global
- Weight:
- 7 lb
- Width:
- 11-47/50 in