DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome
  • Roof sump receiver

Zurn 6 in. Cast Iron Roof Drain

ZZ1006NH89CR

Manufacturer Part #: Z100-6NH-89-C-R

Fits Pipe Size:

6 in

SPECIFICATIONS

Adjustable
No
Construction
Membrane
Drain Base Height
5-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
15 in
Drain Grate Material
Plastic
Drain Opening
15 in
Fits Pipe Size
6 in
Width
24 in

Print