6 in. Square Top Station Strainer in Bronze/Nickel Bronze
6 in. Square Top Station Strainer in Bronze/Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Type S square adjustable, light-duty strainer top with secured heel-proof grate
- Designed for use with the versatile Z415 drainage system
- Available in polished bronze and nickel bronze
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 6 in
- Drain Component Type:
- Grate
- End Connection 1:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 2-1/4 in
- Length:
- 6 in
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 6 in
- Strainer Size:
- 6 in
- Strainer Style:
- Square
- Trim Ring:
- No
- Weight:
- 4 lb
- Width:
- 6 in