6 in. Wall Hydrant with Box

Part #ZZ132034X6NB  |  Item #4851017  |  Manufacturer Part #Z1320-3/4X6-NB

$1,559.17 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Anti-siphon
  • Non-freeze
  • Automatic draining
  • Encased wall hydrant for flush installation
  • One-half turn ceramic disc cartridge

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: [Female Solder, MPT]

End Connection 2: Hose

End Connections: Female Solder;MPT x Hose

Height: 8 in

Length: 8 in

Material: Copper

NSF Certified: No

UL Listed: No

Valve Operator: Key

Valve Size: 3/4 in

Width: 8 in