This product requires certification to purchase.

6 in. Galvanized Ductile Iron Slotted Bar Grate

Zurn

6 in. Galvanized Ductile Iron Slotted Bar Grate

  • Fast #
  • Part #ZP6BG
  • Item #9433348
  • Manufacturer Part #P6-BG
4.1 out of 5 Customer Rating
Brand image
Zurn

6 in. Galvanized Ductile Iron Slotted Bar Grate

  • Fast #
  • Part #ZP6BG
  • Item #9433348
  • Manufacturer Part #P6-BG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with Zurn Z806 and Z886 drainage systems
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Height
3/4 in
Length
20 in
Width
5-19/50 in
Characteristics & Features
Drain Grate Material
Ductile Iron
Pre-Sloped
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Drain
Type
ZP6BG
UPC
670240477933