6 x 20 in. Ductile Iron Grate
6 x 20 in. Ductile Iron Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grate only
Documents
Specifications
- Drain Component Type:
- Grate
- Length:
- 20 in
- Material:
- Ductile Iron
- Trim Ring:
- No
- Width:
- 6 in