7 in. Round Heavy Duty Adjustable Floor Drain in Polished Nickel
7 in. Round Heavy Duty Adjustable Floor Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative snap-on frame and adapter provides ease of assembly and versatility
- Features round 7" nickel bronze top
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Nickel Bronze
- Depth:
- 7 in
- Drain Component Type:
- Drain Body
- Height:
- 67/100 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Origin:
- Global
- Trim Ring:
- No
- Weight:
- 2 lb
- Width:
- 7 in