8-3/8 in. Cast Iron Cleanout
8-3/8 in. Cast Iron Cleanout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scoriated cover with lifting device
- Dura-Coated Cast Iron Body
- Heavy-duty cleanout housing
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Depth:
- 13 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 8-3/8 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 13 in
- Origin:
- Global
- Overall Length:
- 13 in
- Overall Width:
- 13 in
- Plug Included:
- No
- Product Type:
- Housing
- Weight:
- 12 lb
- Width:
- 13 in