8 in. Cast Iron Roof Drain

Part #ZZ1008NHLDOME  |  Item #5162131  |  Manufacturer Part #Z100-8NH-L/DOME

$730.12 EACH
(Pricing is for 8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Specifications

Adjustable: No

Construction: Membrane

Drain Base Height: 5-1/4 in

Drain Base Material: Cast Iron

Drain Base Width: 15 in

Drain Grate Material: Plastic

Drain Opening: 8 in

End Connection 1: No Hub

Fits Pipe Size: 8 in

IAPMO Listed: No