8 in. Full Grate
8 in. Full Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product is grate only
- Grate is a replacement/repair part
- Durable construction stands up to tough environments
- 1-year limited warranty
- Full Grate is for use with the Z1910 Only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Depth:
- 7-3/4 in
- Diameter:
- 8 in
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 7-3/4 in
- MA Approved -:
- No
- Origin:
- Global
- Trim Ring:
- No
- Weight:
- 2.25 lb
- Width:
- 7-3/4 in