DESCRIPTION

  • 80” modular sections require less manpower and fewer joints than comparable models.
  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • The 8603 channel features a shallow invert of 4.7” and deep invert of 5.3”, resulting in an overall channel slope of .75%.

Zurn 3 x 80 in. Channel

ZP8868603

Manufacturer Part #: P886-8603

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-536-84
Drain Base Material
Plastic
Drain Base Width
6-1/4 in
Fits Pipe Size
4 in

Print