This product requires certification to purchase.

Aluminum Bucket

Zurn

Aluminum Bucket

  • Fast #
  • Part #ZP190023ALUM
  • Item #7959526
  • Manufacturer Part #P1900-23-ALUM
5 out of 5 Customer Rating
Brand image
Zurn

Aluminum Bucket

  • Fast #
  • Part #ZP190023ALUM
  • Item #7959526
  • Manufacturer Part #P1900-23-ALUM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5-4/5 in
Length
6 in
Width
8-9/10 in
Characteristics & Features
Drain Component Type
Bucket
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UL Listed
No
UPC
670240603257