1.2 gpm Base Battery Sensor Faucet with Connector Wire in Polished Chrome

You last purchased this on
 
Zurn

Aqua-Fit® Serio 1.2 gpm Base Battery Sensor Faucet with Connector Wire in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Aqua-Fit® Serio 1.2 gpm Base Battery Sensor Faucet with Connector Wire in Polished Chrome

  • Fast #
  • Part #ZZ6955XLSCWBE
  • Item #5136134
  • Manufacturer Part #Z6955-XL-S-CWB-E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral 4” cover plate gives a modern sleek and seamless appearance
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Quick and easy installation perfect for commercial retrofit projects
  • 3-year limited warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
End Connection 1:
NPSM
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle Kit
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Zinc
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
MA Approved -:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
4 in
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - High:
125
Pressure - Low:
10
Product Type:
Faucet
Spout Height:
4-1/8 in
Spout Reach:
4-3/4 in
Temperature Range:
Up to 140 Deg F
Trim Only:
No
Volts:
6V
WaterSense Labeled:
Yes
Weight:
8 lb
Width:
14 in
cUPC Certified:
Yes