1.2 gpm Base Long Life Battery Sensor Faucet with Mixing-T in Polished Chrome
1.2 gpm Base Long Life Battery Sensor Faucet with Mixing-T in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable features: time-outs, line purge, sensor range, metering mode
- Battery, plug-in or hardwired
- Streamlined design with concealed sensor lens
- 3-year warranty
- 10-year lithium battery upgrade option
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Flange
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Maximum Height:
- 2-11/25 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Faucet
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 14 in