1.2 gpm Base Long Life Battery Sensor Faucet with Mixing-T in Polished Chrome

You last purchased this on
 
Zurn

1.2 gpm Base Long Life Battery Sensor Faucet with Mixing-T in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1.2 gpm Base Long Life Battery Sensor Faucet with Mixing-T in Polished Chrome

  • Fast #
  • Part #ZZ6955XLSFMTLL
  • Item #5136142
  • Manufacturer Part #Z6955-XL-S-F-MT-LL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customizable features: time-outs, line purge, sensor range, metering mode
  • Battery, plug-in or hardwired
  • Streamlined design with concealed sensor lens
  • 3-year warranty
  • 10-year lithium battery upgrade option
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Vessel Filler
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Diameter:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Brass
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-1/8 in
Spout Reach:
4-1/8 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
8 lb
Width:
14 in