No Handle Sensor Bathroom Sink Faucet in Polished Chrome
No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable features: time-outs, line purge, sensor range
- Customizable features: time-outs, line purge, sensor range, metering mode
- Flexible installation technology
- ADA compliant
- Limited 3-year warranty
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Concealed, downward-facing proximity sensor and flow control deter vandalism while maximizing water savings with 1.5 gpm,1.0 gpm, 0.5 gpm, and 0.35 gpm flow options
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Material:
- Cast Brass, Plastic
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-13/16 in
- Stream Type:
- Spray
- Temperature Range:
- Up to 140 Deg F
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 9 lb
- Width:
- 14 in