Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Zurn

Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6950XLSFLL
  • Item #5136160
  • Manufacturer Part #Z6950-XL-S-F-LL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
  • 10-year long-life battery provides worry-free power for up to 10 years
  • Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
  • ADA compliant
  • 3-year warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
16 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
MA Approved -:
Yes
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-1/8 in
Spout Reach:
4-1/8 in
Supply Lines Included:
No
Temperature Range:
Up to 140 Deg F
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
Volts:
6V
WaterSense Labeled:
No
Weight:
9 lb
Width:
14 in