1.2 gpm Long Life Battery Sensor Faucet with Connector Wire in Polished Chrome

You last purchased this on
 
Zurn

Aqua-Fit® Serio 1.2 gpm Long Life Battery Sensor Faucet with Connector Wire in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Aqua-Fit® Serio 1.2 gpm Long Life Battery Sensor Faucet with Connector Wire in Polished Chrome

  • Fast #
  • Part #ZZ6950XLSCWBFLL
  • Item #5136172
  • Manufacturer Part #Z6950-XL-S-CWB-F-LL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
  • Hardwired power connection with a 10-year long-life battery backup provides ongoing and long-lasting reliability for a worry-free powered application
  • Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
  • ADA compliant
  • 3-year limited warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Healthcare
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
MA Approved -:
Yes
Maximum Deck Thickness:
3 in
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Pressure - High:
125
Pressure - Low:
10
Side Spray:
No
Spout Height:
4-1/8 in
Spout Reach:
6-3/4 in
Temperature Range:
Up to 140 Deg F
Trim Only:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
9 lb
Width:
14 in
cUPC Certified:
Yes