1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with 4 inch. Cover Plate

You last purchased this on
 
Zurn

Aqua-Fit® 1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with 4 inch. Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Aqua-Fit® 1.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with 4 inch. Cover Plate

  • Fast #
  • Part #ZZ6950XLIMSCP4E
  • Item #5136156
  • Manufacturer Part #Z6950-XL-IM-S-CP4-E
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.5 gpm aerator and 30-second timeout feature to control water consumption and provide cost-savings
  • 4" cover plate to mask additional holes for single-hole aesthetic
  • Integral mixing valve provides concealed water temperature control
  • 3-year warranty
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • Various power supply options available to withstand high-traffic environments
  • Hidden sensor prevents tampering from unauthorized personnel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-3/8 in
Spout Reach:
4 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.5 lb
Width:
12 in