0.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with Connector Wire for Plug-In Power Converter

You last purchased this on
 
Zurn

Aqua-Fit® Serio 0.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with Connector Wire for Plug-In Power Converter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Aqua-Fit® Serio 0.5 gpm. Sensor Bathroom Sink Faucet in Chrome Plated with Connector Wire for Plug-In Power Converter

  • Fast #
  • Part #ZZ6955XLSCWBF
  • Item #5136136
  • Manufacturer Part #Z6955-XL-S-CWB-F
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral 4” cover plate gives a modern sleek and seamless appearance
  • Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
  • Quick and easy installation perfect for commercial retrofit projects
  • 3-year limited warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
6-3/4 in
End Connection 1:
NPSM
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
4-3/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4 in
MA Approved -:
Yes
Maximum Deck Thickness:
3 in
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Number of Holes:
3 Hole
Origin:
Domestic
Power Source:
Hardwired
Pressure - High:
125
Pressure - Low:
10
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
4-1/8 in
Spout Reach:
4-3/4 in
Temperature Range:
Up to 140 Deg F
Temperature Rating:
140
Trim Only:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
7 lb
Width:
4 in
cUPC Certified:
Yes