Sensor Bathroom Sink Faucet in Chrome Plated
Aqua-Fit® Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- 10+ years of renewable battery life with the hydro-x power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
- Customizable features: time-outs, line purge, sensor range, metering mode
- Concealed, downward-facing proximity sensor and flow control deter vandalism while maximizing water savings with 1.5 gpm,1.0 gpm, 0.5 gpm, and 0.35 gpm flow options
- Lead-free cast brass body with a chrome-plated finish provides durability while complying with the safe water drinking act
- ADA compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Sensor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Mid Arc
- Stream Type:
- Spray
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes