DESCRIPTION

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Dual flush handle helps conserve water
  • Wall plate with graphics and instructions
  • Low consumption flush (1.6/1.1 gpf)
  • 3-year warranty

Zurn Aquaflush® 1.6 gpf Manual Flush Valve

ZZ6000PLWS1DF

Manufacturer Part #: Z6000PL-WS1-DF

Flush Type:

Manual

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Collection
Aquaflush®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
GSA Approved
No
Height
5 in
IAPMO Listed
No
Spud Location
Top
WaterSense Labeled
No
Width
10 in

Print