Manual Flush Valve in Chrome plated
Aquaflush® Manual Flush Valve in Chrome plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Manual ADA compliant handle with no-leak seal technology
- Clog-resistant linear bypass diaphragm
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASSE 1037/ASME A112.1037/ CSA B125.37
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- IAPMO R&T
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Brass
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Sink Material:
- Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No