Aquaflush® Urinal Repair Kit in Sky Blue

Part #ZP6000EURWS1  |  Item #1676511  |  Manufacturer Part #P6000-EUR-WS1

$28.22 EACH

Color/Finish: Sky Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1.0 gpf meets U.S. federal standard for water conservation
  • Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with AquaFlush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Sloan product no. Royal/Regal A-42-A

Documents

Specifications

ADA Compliant: No

Application: Commercial

Collection: Aquaflush®

Color Finish: Sky Blue

Color Finish Category: Blues

Depth: 7 in

Flow Rate: 1 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Manual

Height: 4 in

Length: 7 in

MA Approved: No

Material: Plastic, Rubber

Origin: Domestic

Overall Length: 7 in

Overall Width: 6 in

Product Type: Urinal Repair Kit

WaterSense Labeled: No

Weight: 0.2

Width: 6 in