3 gpf Urinal Replacement Kit 3.0 Gallon in Blue
Aquaflush® 3 gpf Urinal Replacement Kit 3.0 Gallon in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lasts 8 - 10 times longer than traditional black rubber components
- Interchangeable with Sloan® parts
- Repair part
Documents
Specifications
- Collection:
- Aquaflush®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7 in
- Faucet Material:
- Plastic
- Flow Rate:
- 3 gpf
- Flush Type:
- Manual
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic, Rubber
- Material Type:
- TPE
- Product Type:
- Repair Kit
- Type:
- ZP6000EURFF
- Width:
- 6 in