0.5 gpf Urinal Rebuild Kit
AquaSense® 0.5 gpf Urinal Rebuild Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water-conserving 0.5 gpf saves water and money
- Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
- Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Depth:
- 7 in
- Flow Rate:
- 0.5 gpf
- Height:
- 4 in
- Length:
- 7 in
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZP6000EUREWSRK
- UPC:
- 670240596986
- Width:
- 6 in