0.5 gpf High Efficiency Flush Valve
AquaSense® 0.5 gpf High Efficiency Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
- 11-1/2" rough-in, 3/4" top spud, cast wall flange, and sweat solder kit
- 0.5 gpf for significant water conservation and long-lasting saving
- 3-year limited warranty
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- ADA compliant
- Dual-seal diaphragm prevents application from clogging
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 17 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Overall Length:
- 17 in
- Overall Width:
- 11 in
- Type:
- ZZEMS6003EWS0001
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 11 in