0.5 gpf Sensor Flush Valve

You last purchased this on
 
Zurn

AquaVantage® 0.5 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZEMS6003AVISEWS
  • Item #3761135
  • Manufacturer Part #ZEMS6003AV-IS-EWS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
  • Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
  • 0.5 gpf for significant water conservation and long-lasting saving
  • ADA compliant
  • Triple-filter diaphragm prevents application from clogging
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • Clog-resistant components and chemical-resistant seal reduce maintenance costs
  • 11-1/2" rough-in and 3/4" top spud
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
CSA Certified:
CSA B125.37
Coating:
Chrome Plated
Collection:
AquaVantage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Chrome Plated
Depth:
17-1/5 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT x Slip
Faucet Connection:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Green Product:
Yes, WaterSense
Height:
5-1/2 in
Installation Type:
Vertical Mount
Length:
17-1/4 in
MA Approved -:
Yes
Material:
Brass
Minimum Temperature:
35
Origin:
Domestic
Overall Length:
17-1/5 in
Overall Width:
10-9/10 in
Power Source:
Hardwired
Pressure - High:
80
Pressure - Low:
25
Pressure - Maximum:
125 psi
Size:
3/4 in
Spud Location:
Top
Spud Size:
3/4 in
Temperature Range:
Up to 104 Deg F
Temperature Rating:
104
Toilet Rough-In:
11-1/2 in
Volts:
120V
WaterSense Labeled:
Yes
Weight:
9.63 lb
Width:
10-9/10 in
cUPC Certified:
Yes