AquaSense® 0.5 gpm Battery Faucet with Connector Wire and 4 in. Cover Plate in Polished Chrome

Part #ZZ6920XLCWBCP4F  |  Item #4720281  |  Manufacturer Part #Z6920XLCWBCP4F

$610.22 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty cast brass sensor operated faucet
  • Battery, plug-in, hardwired, or hydro generator powered
  • Three year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Centerset

Battery Size: AA

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Holes: 1 Hole

Spout Height: 7-7/8 in

Spout Reach: 5-5/16 in

Trim Only: No

WaterSense Labeled: No