AquaSense® 1-1/4 in. Spud Escutcheon and Coupling Accessory in Polished Chrome

Part #ZP6001H  |  Item #1585901  |  Manufacturer Part #P6001-H

$16.20 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

Documents

Specifications

Collection: AquaSense®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8-8/25 in

Faucet Material: Brass

Height: 7-1/2 in

Length: 8/25 in

Material: Brass

Origin: Global

Overall Length: 8-8/25 in

Overall Width: 5 in

Sink Material: Brass

Type: ZP6001H

Weight: 1

Width: 5 in